Cleveland Cook/Chill Stationary Tilt Kettle with Mixer- 40 Gallon

Cleveland Cook/Chill Stationary Tilt Kettle with Mixer- 40 Gallon

1992 Cleveland Cook/Chill Stationary Tilt Kettle with Mixer- 40 Gallon. Model: MKDL-40CC. S/N: WT1586-92E-01. Nat'l Bd: 28959. 316 stainless steel construction. MAWP: 50 psi @ 298 °F. MDMT: 33 °F @ 50 psi. Hydraulic Pump and Reservoir with Leeson Motor, 3 hp, 1740 rpm, 230/460 V, 9.2/4.6 amps, 60 Hz, 3 phase. Partlow MRC 7000 Series Process Controler, Model: 720200000025N3, S/N: 92F52532, input: 230 Vac, output: 115/230 Vac, 5.0/2.5 amps. Inlets: (2) 3/4 in. dia. copper tubes, (1) 3/4 in. dia. copper tube (cooling water in), (1) 3/4 in. dia. copper tube (hot water to faucet). Outlets: (2) 1/2 in. dia. copper tubes, (1) 3/4 in. dia. copper tube (drain), (1) 3/4 in. dia. tube (pressure relief). Overall dimensions: 79 in. L x 44 in. W x 68 in. H. (ACN824).

Product Details

  • Stock No: UMCT001.
  • Manufacturer: Cleveland/Welbilt
  • Model: MKDL-40CC
  • Serial Number: WT1586-92E-01

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cleveland Cook/Chill Stationary Tilt Kettle with Mixer- 40 Gallon