- Product Details
J.C. Pardo and Son Tumble Cook / Cool Tank
1992 J.C. Pardo and Son Tumble Cook / Cool Tank. Models: P-TC-CT-100 / TCCT-100-CC. Capacity: 100 gallons. Bottom jacketed. Control power supply: 120 V. Sew-Eurodrive motor, 1.5 hp. Sew-Eurodrive speed reducer, Partlow ARC 4100 Series process recorder, Model: 413413411711AV-028, provides 24-hour rotation, range: 30/230 °F, input: RTD, power supply: 115 Vac, 60 Hz. Overall dimensions: 8 ft. 11 in. L x 4 ft. 8 in. W x 5 ft. 2-1/2 in. H.(ACN556).
- Stock No: UMCT002
- Manufacturer: J.C. Pardo & Sons
- Model: P-TC-CT-100 / TCCT-100-CC
- Serial Number: 5824
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!