Vacu-Therm - 50 Gallon
Vaccu Therm-50 Gallon. Inside dimensions: 19-1/2 in.dia x 44-1/2 in. H. Inlets: (1) 1-1/2 in., (1) 2 in., (2) 5-1/2 in. (manway). Outlets: (1) 2 in. 4 legs; 6 in. H Overall dimensions: 30 in. L x 28-1/2 in. W x 67 in. H.
Product Details
- Stock No: 35GO890101.a
- Manufacturer: Not Specified
Flavorizer Flash Chamber Details
- Evaporator Component Type: Separator
- Tank Inlets & Outlets Description: Inlets: (1) 1-1/2 in., (1) 2 in., (2) 5-1/2 in. (manway). Outlets (1) 2 in. 4 legs at 6 in.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 28.5
- Height (Inches): 67