Unused Viking K32 General Purpose Gear Pump

Unused Viking K32 General Purpose Gear Pump

Unused Viking K32 General Purpose Gear Pump. Model: K32. Serial No: 11200024. Well suited for light, medium, and intermittent service handling of liquids. Nominal pump rating: 35 GPM at 420 RPM. Motor size suggested: 1 to 5 HP depending on application. Maximum recommended discharge pressure: 100 PSI. Maxiumum recommended temperature for catalogued pump: 300F. Port Size: 1.5 inch. Shipping weight: 65 lbs.

Product Details

  • Stock No: DRLM02
  • Manufacturer: Viking
  • Model: K32
  • Serial Number: 11200024

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Viking K32 General Purpose Gear Pump