Safeline Metal Detector - 5.5 in x 5.5 in

Safeline Metal Detector - 5.5 in x 5.5 in

1998 Safeline Metal Detector. Model: PPH/5x6/100-300/SS/H20/V3/OVSQ. S/N: 28772. Reference No. 12626-03. M/C: 333. Module Hardware Version: V3c. Firmware Version: XT1-02. Aperture/clearance: 5-1/2 in. x 5-1/2 in. Conveyor belt dimensions: 13 ft. 6 in. L x 3 in. W. Infeed/exit height: 46-1/2 in. Reliance Electric Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 2.2-2.2 amps, 60 Hz, 3 phase. Overall dimensions: 13 ft. 6 in. L x 2 ft. 3 in. W x 4 ft. 11 in. H. (GM).

Product Details

  • Stock No: WADS707.
  • Manufacturer: Safeline Inc.
  • Model: PPH/5x6/100-300/SS/H20/V3/OVSQ
  • Serial Number: 28772

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Safeline Metal Detector - 5.5 in x 5.5 in