Red Ewald Fiberglass Tank - 5,600 Gallon

Red Ewald Fiberglass Tank - 5,600 Gallon

1988 Red Ewald Fiberglass Tank - 5,600 Gallon. S/N 20541. The tank is 8 ft. dia. x18 ft. 6 in. high. 3 in. flanged inlets (two at the top) and outlets (1 at the bottom). It was built for vinegar, with a specific gravity of 1.2.

Product Details

  • Stock No: 50.WC3.7a
  • Manufacturer: Red Ewald
  • Serial Number: 20541

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Red Ewald Fiberglass Tank - 5,600 Gallon