Goring Kerr Tektamet Metal Detector Model 1101

Goring Kerr Tektamet Metal Detector Model 1101

Goring Kerr Tektamet Metal Detector. Model: 1101. S/N: 7885/006. Type: 60SS6B. Maximum aperture/clearance above belt: 10 in. W x 4 in. H. Motor and Drive. Conveyor infeed/exit height: 35 in. Overall dimensions: 5 ft. L x 2 ft. 6 in. W x 3 ft. 6 in. H.(H16).

Product Details

  • Stock No: WDI02.
  • Manufacturer: Goring Kerr
  • Model: 1101
  • Serial Number: 7885/006

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Goring Kerr Tektamet Metal Detector Model 1101