Cetetherm Plate Heat Exchanger - 105 sq. ft.

Cetetherm Plate Heat Exchanger - 105 sq. ft.

1995 Cetetherm Plate Heat Exchanger. Model: CT160-MP/38. S/N: 30101-13881. Number of plates: 38. Heat transfer surface area: Approx: 105 sq. ft. MAWP: 145 psi @ 140°F. Volume: 6 gallons. Inlets/outlets: (4) 4 in. dia. ports. Overall dimensions: 2 ft. 7 in. L x 1 ft. 6 in. W x 3 ft. 3 in. H. (G.I)

Product Details
  • Stock No: WJHM007.
  • Manufacturer: Cetetherm
  • Model: CT160-MP/38
  • Serial Number: 30101-13881
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cetetherm Plate Heat Exchanger - 105 sq. ft.