Cintex Autosearch II Metal Detector with Conveyor System
Cintex Autosearch II Metal Detector with Conveyor System. Model: CS2072. Cintex Autosearch II digital control module. Aperture clearance: 6 in. W x 8-1/8 in. H. U.S. Electrical motor: ½ Hp, 1725 Rpm, 115/208-230 V, 7.6/3.8 A, 60 Hz, 1 Phase. Morse™ drive: I.D. no. XD1187 H01K. 472 output torque, 30 ratio. Overall dimensions: 6 ft. 3-5/8 in. L x 3 ft. 5 in. W x 5 ft. 6-1/2 in. H.
Product Details
- Stock No: WLDS1001
- Manufacturer: Cintex
- Model: CS2072
- Serial Number: 34383