Carrier Air Cooled Package Chiller
United Technologies Carrier Air Cooled Refrigeration System Model 30G-245B-610KA, S/N 0596F89106. The Package is 134 in. long, 92 in. wide and 92 in. high. It has four compressors and six fans. Volts PH HZ RLA LRA R-22 Charge 3 Compressors 460 3 60 43.6 223 78 lbs. 1 Compressor 460 3 60 34.6 173 78 lbs. FLA HP Kw Out 4 Fan Motors 460 3 60 2.7 1 .746 2 Fan Motors 460 3 60 2.8 1 .746 Power Supply 460 volt, 3 phase, 60 HZ; Min. circuit amps 192.7, permissible voltage 414-506, max fuse amps 225. control power 115 volt, 1 phase, 60 HZ 30 amps. The unit has individual breakers for each compressor and three breakers for the 6 fans. The Heat Exhanger is Natnl. Bd. 10886, Model No. 10HB401-041, S/N 5295X11382, Blt 1995, State or CRN # K44005. The package has a temperature control/display on the panel.
Product Details
- Stock No: 160.ERR02.70
- Manufacturer: Carrier
- Model: 30G-245B-610KA
- Serial Number: 0596F89106
Chiller Details
- Air Cooled or Liquid Cooled: Air Cooled