Sterling (Westek) Industrial/Commercial Air Heater

Sterling (Westek) Industrial/Commercial Air Heater

Sterling (Westek) Industrial/Commercial Air Heater. Model EIG-PV25A1CO1B61H30B3HIH2L3. S/N A00062231002. Gas input: 250,000 BTU/hr; output: 200,000 BTU/hr; minimum input: 100,000 BTU/hr. Blower motor: 5 hp, 460 V, 3 phase, 60 Hz requiring minimum circuit 10 amps. Motor full load rating 7.6 amps. Unit Air Flow: 3000-5500 cfm @ 0-2 in W.C. Specially designed for operation at a temperature rise 20 to 60 °F. Overall dimensions: 98.5 in. L x 44 in. W x 44 in. H. This unit is an air heater for industrial or commercial use with ducts.

Product Details

  • Stock No: ACEU65bb
  • Manufacturer: Sterling
  • Model: EIG-PV25A1CO1B61H30B3HIH2L3
  • Serial Number: A00062231002
  • CFM: 3000-5500

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5
  • Motor Voltage: 460
  • Motor Amps: 10/ 7.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 98.5
  • Width (Inches): 44
  • Height (Inches): 44

Additional Product Details

Sterling (Westek) Industrial/Commercial Air Heater