Amcot Cooling Tower

Amcot Cooling Tower

Amcot Cooling Tower, Model ST150, S/N 95881, Air Volume 33,260, water flow 318 gpm, with temperature gauge on side. cooling capacity: 1,800.000 btu's per hour. Tatung Co., 3 phase induction motor, Model TB1Y58N6A, S/N U380228326, 208-230/460 volt, 5.9-5.7/2.9 amp, TENV enclosure, Frame 184TC, Max amb. 40 °C, Service factor 1.0, continuous duty, 1.5 hp, 865 rpm. Overall measurements: 132 in. diameter, 107 in. H.

Product Details

  • Stock No: ACEU06
  • Manufacturer: Amcot
  • Model: ST150
  • Serial Number: 958881

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Amcot Cooling Tower