APV High Pressure Pump Stainless Steel

APV High Pressure Pump Stainless Steel

Gaulin Model 2800 MS45-TBS, S/N 109212 106, 125 hp 460 volts 1,775 rpm, psi Rating 4,000, Ball Valve 2-1/2 in., Hyraulic 2 Stage, Plunger 2.44 in., Block Serial 829250BBBBA,PT 928762,BR 42-633470,SE 9410657, Motor Pulley 9-1/2 in. Gear 23-3/4 in., 65 in. H x 54 in. W x 104 in. L.

Product Details

  • Stock No: 700.RGTJ1a
  • Manufacturer: APV
  • Model: 2800 MS45 - 4TBS
  • Serial Number: 109212 106

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV High Pressure Pump Stainless Steel