APV Crepaco Processor-550 Gallon

APV Crepaco Processor-550 Gallon

APV Crepaco Processor- 550 Gallon. S/N F-2399. Sloped bottom, agitation bridge, blade prop agitator without drive. Jacket rating: 75 psi @ -20° F to 350° F. Volume: 0.75 cu. ft. Jacket connections: 2-1/4 in. Tank outlet: 2 in. Top manway: 18 in. Top inlets: (3) 2 in., (1) 2-1/2 in., top inlet for compressed air. Ladder. (2) top lifting lugs. Inner dimensions: 51 in. dia x 69 in. H. Overall dimensions: 67 in. dia x 100 in. H. Can be used as pasteurizer for vat and batch processing.

Product Details

  • Stock No: 42a.END88202
  • Manufacturer: APV
  • Serial Number: F-2399

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Processor-550 Gallon