Walker Stainless Steel 3,000 Gallon Vertical Aseptic Tank

Walker Stainless Steel 3,000 Gallon Vertical Aseptic Tank

Walker Vertical Aseptic Stainless Steel Tank- 3,000 Gallon, Model FV50, S/N VHTA - 2642R, National board 533, with sprayball. Bottom outlets- (1) 1 in. and (1) 3 in. Top inlets- (1) 1-1/2 in. and (1) 2 in. inlet. 5/16 in. heads, 3/16 in. shell, 75 sq. ft of coldwall, 304 S/S with carbon steel covering, 5 - 6 in. wide zones spaced about 18 in. apart with first band 60 in. off floor/30 in. above bottom, with adjustable legs. 50 psi rating 300 °F at full vacuum on tank, 150 psi at 300 °F jacket rating, ASME number 533, 18 in. manway, Taylor sk-10274 thermowell in top head, Taylor s1km125 with 6 in. dial next to manway on left, alcove offset to right hand side. Unit alcove is 71 in. W x 63-1/2 in. H. Inside tank measurements: 84 in. dia. x 156 in. H, Outside measurements: 92 in. dia x 180 in. H.

Product Details

  • Stock No: HDPW842.60
  • Manufacturer: Walker
  • Model: FV50
  • Serial Number: VHTA - 2642R

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Walker Stainless Steel 3,000 Gallon Vertical Aseptic Tank