Baldor M2513T Motor (15 HP, 1760 RPM, 208-230/460 V)
Baldor M2513T Motor (15 HP, 1760 RPM, 208-230/460 V) Serial Number: F0611012590. 15 HP. Motor RPM: 1760. Motor Voltage:1760. Motor Voltage: 208-230/460. Motor Amps: 41-38/19. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 254T. Shipping Dimensions (Inches): 43x15x17. Weight(lbs): 170 Spec No: 37F599T867H1
Product Details
- Stock No: GENF89
- Manufacturer: Baldor
- Model: M2513T
- Serial Number: F0611012590
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 15
- Motor RPM: 1,760
- Motor Voltage: 208-230/460
- Motor Amps: 41-38/19
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 254T
Dimensions:
- Length (Inches): 43
- Width (Inches): 15
- Height (Inches): 17
- Weight (LBS): 170
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No