Beco Filter Tecknik Plate and Frame Filter Press
Beco Filter Tecknik Plate and Frame Filter Press. S/N: 65153188. 316 Stainless steel plates. (35) Plates: 15 in. W x 15 in. H. Cake surface area: approx. 54.68 sq. ft. Mesh size: 6. Inlets: (1) 1 in. dia. port, (1) 1 in. dia. threaded fitting. Outlets: (2) 1 in. dia. threaded fittings. Overall dimensions: 84 in. L x 20 in. W x 36 in. H.
Product Details
- Stock No: 65.CS37a.6
- Manufacturer: Beco
- Serial Number: 65153188