Breddo Insulated Likwifier 300 Gallon

Breddo Insulated Likwifier 300 Gallon

Breddo Insulated Likwifier 300 Gallon, 84 in. height, (2) 2 in. threaded inlets, 23 in. x 23 in. manhole, port size 2 in. tri-clamp 2 in. threaded, 37.5 hp motor, 230 volt, Overall dimensions: 57 in. W, 57 in. L, 79 in. H. Inside dimensions: 48 in. W, 48 in. L, 30 in (This was a jacketed likwifier that has been converted to an insulated likwifier by removing the inlet and outlet and installing a new outer skin.)

Product Details

  • Stock No: 140.CCJR02.85
  • Manufacturer: Breddo Likwifier

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Breddo Insulated Likwifier 300 Gallon