Breddo 100 Gallon Stainless Steel Likwifier

Breddo 100 Gallon Stainless Steel Likwifier

Breddo Likwifier. Model: LOR. Size: 100 gallons. S/N: D9412-2, 98097. Single wall round design, 304 SS. Commonly used for highly viscous products like cheese slurries, whey concentrates, tomato paste, gum concentrates, etc. Designed for highly efficient dissolving, mixing, and complete hydration. Features top manhole flip-lid, dome top, multiple top inlets, internal baffle, tubular support Frame, bottom-side mounted motor. Impeller type is General Purpose style. Baldor drive motor: 30 HP, 230/460V 72/36 amps, 1760 RPM, 60 Hz, 3-phase, TEFC, manufactured by Baldor Electric Co. USA. Previously used for sauces and gravies. Overall dimensions: 3 ft. 9 in. W x 3 ft. L x 5 ft. H.(ACN292-83).

Product Details

  • Stock No: AACA4318.100
  • Manufacturer: Breddo Likwifier
  • Model: LOR 100
  • Serial Number: D9412-2

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Breddo 100 Gallon Stainless Steel Likwifier