B-120 Brontec Liquid Ice System - 1215 GPH

B-120 Brontec Liquid Ice System - 1215 GPH

2002 B-120 Brontec Liquid Ice™ System. Model: B-120. Nominal flow range 1215 gph. Refrigerant: Freon R-404a. Electrical requirements: 3 x 460V, 60 Hz, 43A. Precooler: Model: FSK – 50. The precooler is used to cool the saltwater with a minimum (brine) requirement of 3% NaCl at 4.0 BAR. Electrical requirements: 3 x 460V, 60 Hz, 28A. System also includes several Siemens controls to include Simatic(s) S7 TD200, OP7, and Sitop Power 5. Overall B-120 dimensions: 5 ft. 5 in. L x 3 ft. 11 in. W x 5 ft. 9 in. H. Overall precooler dimensions: 4 ft. 11 in. L x 2 ft. 8 in. W x 5 ft. 1 in. H. Stainless steel storage tank. Overall tank dimensions: 9 ft. 8 in. L x 4 ft. 9 in. W x 5 ft. 7 in. H.(H).

Click here to see a video of the equipment

Product Details

  • Stock No: BDPC200.22
  • Manufacturer: Brontec
  • Model: B-120
  • Serial Number: B-120-D00119 / FSK-50-D1-0007

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

B-120 Brontec Liquid Ice System - 1215 GPH