SPC Company Blueberries Color Sorter

SPC Company Blueberries Color Sorter

1998 SPC Company Blueberries Color Sorter. Model BCS-3000C F. (2) Cameras, 48 air jets and trash outlet. Capacity about 6,000 to 8,000 pounds of blueberries and cranberries through it per hour. Works excellent with fresh, dry and frozen product. Use for blueberries and cranberries but can be used on many other fruits and vegetables. Recently had the cameras calibrated, new air valves installed, and replaced the belting. The sorter is on adjustable height legs with casters so it is very easy to move around and adjust the height. 240 V. (ACN700)

Product Details

  • Stock No: cFPDW001.
  • Manufacturer: SPC Company
  • Model: BCS-3000C F

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SPC Company Blueberries Color Sorter