Mueller Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon

Mueller Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon

Mueller Vertical Cylindrical Refrigerated Silo-Type Storage Tank- 30,000 Gallon. Model SVW, S/N D-863. Stainless steel alcove. Cip and vent line with sprayball. Mechanical agitation removed. 3 in. clamp inlet and outlet. Interior top head and sidewall distortion. Dimensions: 12 ft. 6 in. dia. x 41 ft. 5 in. H.

Product Details
  • Stock No: 175.cR450-B.
  • Manufacturer: Paul Mueller Co.
  • Model: SVW
  • Serial Number: D-863
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mueller Vertical Cylindrical Refrigerated Silo Type Storage Tank 30,000 Gallon