Hansen Technologies Hermetic Centrifugal Pump
Hansen Technologies Hermetic Centrifugal Pump. Model: CAM2/3. Flow rate for a new pump is approximately 50 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4.48 in. Nominal pressure: 362 psi. AGX Motor, 4.56 hp (3.4 kW), 3400 rpm, 440 V, 7.5 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/2 in. dia. flanged port. Outlets: (1) 1 in. dia. flanged port. Overall dimensions: 2 ft. L x 9 in. W x 10 in. H.(ACN75).
Product Details
- Stock No: RPCN512
- Manufacturer: Hansen Technologies
- Model: CAM2/3
- Serial Number: LCH 93613