- Product Details
Cherry Burrell Processor 300 Gallon
Cherry Burrell Processor 300 Gallon, flat bottom, inner dimensions 54 in. diameter x 33 in. H, bottom wide sweep agitator 1/2 hp 220 volts 1,725 rpm, on stainless steel bridge, tank outlet 2 in. with stainless steel valve, thermowell, flip-top covers, 2-1/2 in., jacket connections, 3 in. top inlet, 1 in. top inlet, Inside dimensions are 54 in. diameter x 33 in. deep. Overall dimensions 58 in. diameter x 33 in. H.
- Stock No: 75.GDE02.20
- Manufacturer: Waukesha Cherry-Burrell
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!