Cherry Burrell Processor 600 Gallon

Cherry Burrell Processor 600 Gallon

Cherry Burrell 600 Gallon Processor, S/N E-280-89, with a domed top, jacketed. It is mounted on 8 in. legs. Processor has (4) 2 in. connections tri-clamp and a 1/2 in. discharge. 100 psi @ 350° F, with plug outlet valve. Inside dimensions 61 in. diameter, 52 in. H. The overall measurements are 74 in. diameter x 80 in. H. 18 in. manhole on top.

Product Details

  • Stock No: 75.TT02.30
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: E280-89

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Processor 600 Gallon