Cincinnati Fan

Cincinnati Fan

Cincinnati Fan, Model 4DBI-180, Opening 14in x 20in, Baldor Motor Model M3611T 3hp 230/460V 1750rpm, 39in W x 36in L x 45in H. 45 Degree Stainless Steel Ducts, Opening 20.5in x 14in, 22in W x 28in L x 33in H. VAW Stainless Steel Noise Control, Rectangular Duct Silencers, Standard 2in slip connections on Inlet and Outlet, 20.5in x 14in Opening, 39in H x 22in L x 25in W.

Product Details

  • Stock No: 342
  • Manufacturer: Cincinnati Butchers Supply
  • Model: 4DBI-180
  • Serial Number: 98130007

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cincinnati Fan