Trane Penthouse Climate Changer-21 Ton
Trane Penthouse Climate Changer-21 Ton. Model PCC 21 A-1B 1A 1B 1BGF. S/N B3C00274. Type 2890-21. Marathon Motor: Model AVN 213 TTDBA4026AA, Frame 213T, Type TDBA, 7.5 hp, 3 phase, 1,760 rpm, 230/460 V, 21-19.6/9.8 amps, 6 in. motor pulley, 14 in. fan pulley. Raywall Heater: Model 4 RIH-3, 480 V, 60 hz, 3 kw, 3 phase, 3.8 amp. Overall dimensions: 16 ft 1 in. L x 7 ft 5 in. W x 7 ft 11 in. H.
Product Details
- Stock No: ER081
- Manufacturer: Trane
- Model: PCC 21 A-1B1A1B1BGF
- Serial Number: B3C00274
- Unit Nominal Tons (TR): 21
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 7.5
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 21-19.6/9.8
- Motor Phases: 3
- Motor Frame Size: 213T
Dimensions:
- Length (Inches): 193
- Width (Inches): 89
- Height (Inches): 95