Trane Penthouse Climate Changer-21 Ton

Trane Penthouse Climate Changer-21 Ton

Trane Penthouse Climate Changer-21 Ton. Model PCC 21 A-1B1A1B1BGF. S/N B3C00271. Type 2890-21. Motor. Century Electric Co. Motor: 7.5 hp, 3 phase, 1,750 rpm, 230/460 V, 21/10.5 amps. Motor pulley: 6 in. Fan pulley: 14 in. pulley. Raywall heater. Model 4 RIH-3, 480 V, 60 Hz, 3 Kw, 3 phase, 3.8 amp. Overall dimensions: 16 ft. 1 in. L x 7 ft. 5 in. W x 7 ft 11 in. H.

Product Details

  • Stock No: ER085
  • Manufacturer: Trane
  • Model: PCC 21 A-1B1A1B1BGF
  • Serial Number: B3C00271
  • Unit Nominal Tons (TR): 21

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Century
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 21/10.5
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 193
  • Width (Inches): 89
  • Height (Inches): 95

Additional Product Details

Trane Penthouse Climate Changer-21 Ton