- Product Details
Munson Coating Drum Stainless Steel
Munson Coating Drum Stainless Steel. Model: 24x6SS. S/N: 13590. Drum diameter: 24 in. Coater drum: 6 ft. L. Drum is equipped with (12) 81-1/2 in. L x 3/4 in. W baffles and (4) rubber rollers that center cylinder while drum rotates. Chain-driven 24 in. dia. flywheel has bottom-mounted motor. Sterling Electric Motor, 3/4 hp, 230-460 V, 60 Hz, 3 phase. Boston 700 Series Motor Drive, 30 ratio, 440 in-lbs torque. Inlets: (1) 12 in. dia. infeed port. Outlets: (1) 24 in. dia. discharge port. Overall dimensions: 100 in. L x 40-1/2 in. W x 66 in. H.
- Stock No: 25.L00011.2
- Manufacturer: Munson
- Model: 24x6SS
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!