Baltimore Aircoil Company Cooling Tower 3000 Series - 250 Ton

Baltimore Aircoil Company Cooling Tower 3000 Series - 250 Ton

Baltimore Aircoil Company Cooling Tower 3000 Series - 250 Ton. Model 3294 2R. S/N 94600368P. Belt No. 4B96, Certification Validation No. 92-11-06, Motor: U.S. Electric Motor, 20/50 hp, 3 phase, 60 hz, 1,765/880 rpm, 460 volt, FPM Air 1297/648, (4) outlets - 3 in., 6 in., 8 in. and 28 in. (2) manholes of 17-½ in. L, 40 in. H. Overall measurements: 93 in. W, 216 in .L, 123 in. H.

Product Details

  • Stock No: 70.ACEU752b
  • Manufacturer: BAC
  • Model: 3294-2R
  • Serial Number: 94600368P

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Cooling Tower 3000 Series - 250 Ton