Cornell 2-CB Ammonia Pump - 3 HP

Cornell 2-CB Ammonia Pump - 3 HP

Cornell Pump Company Close Coupled Refrigerant Pump. Model: 2CB. Baldor motor: 3 HP, 230/460V, 60 Hz, 3-phase. Last used with ammonia. Suction/discharge ports: 4 in. / 2 in. class 150 flanged. Overall dimensions: 25.75 in. L x 16.5 in. W x 25.25 in. H. (H)

Product Details

  • Stock No: SDFP141.5
  • Manufacturer: Cornell
  • Model: 2CB 3-3-4
  • Serial Number: 144656 9.00

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cornell 2-CB Ammonia Pump - 3 HP