Creamery Package Processor Tank-500 Gallon

Creamery Package Processor Tank-500 Gallon

Creamery Package Processor Tank-500 Gallon. S/N 500-9794. CP Division St. Regis, maximum working pressure for jacket: 150 psig. General Electric motor. Model 5K182GK2122513P. 1.5 hp, 3 phase, 60 hz, 230/460 V, 4.9/2.4 amp, 1,760 rpm. (1) 3-1/2 in. inlet, (2) 1-1/2 in. inlet, and (1) 3 in. outlet. 18 in. manway with cover. Inside dimensions 66 in. dia. x 46 in. H. (3) legs 12 in. H. Overall dimensions 70 in. L x 79 in. W x 84 in. H.

Product Details

  • Stock No: pDFAO003.
  • Manufacturer: Cleaver Brooks
  • Serial Number: L-61661

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Processor Tank-500 Gallon