Crepaco Processor - 150 Gallon

Crepaco Processor - 150 Gallon

150 Gallon Crepaco Processor, inner dimensions: 40 in. diameter x 42 in. H, S/N 150.9536, 3 in. bottom outlet, 2 thermowells, 2 vertical baffles, surface scrape agitator 1 hp 208-230/460 volt 1,750 rpm, stainless steel legs, 3 in. top inlet on stainless steel bridge, 1-1/2 in. jacket connections, jacket rating: 50 psi, 2 thermowells, overall dimensions 48 in. diameter x 103 in. H.

Product Details
  • Stock No: 115.GR711.
  • Manufacturer: Crepaco
  • Serial Number: 150.9536
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Crepaco Processor - 150 Gallon