DCI Aseptic Tank-500 Gallon
DCI Aseptic Tank, 500 Gallon, S/N 82-F-28155, vertical dome top. Vessel: S/N 82-F28155, National Board No. 521, Max Work Press 60 psi at 300 °F. Test press 102 psi, 500 gallon capacity. Dimple Jacket: S/N 82-F28155, National Board No. 521. Max volt press is 90 psi at 300 °F. Test Press is 153 psi. Capacity 2.5 gallon. Top entering manway. Sprayball, (4) 41 in. legs, 60 in. diameter x 59 in. H, Overall dimensions 63 in. diameter x 114 in. H.
Product Details
- Stock No: 115.GR098.42a
- Manufacturer: DCI Inc..
- Serial Number: 82-F-28155
Tank Details