Niro/DeLaval 6-Effect Evaporator - 50,000 pound per hour

Niro/DeLaval 6-Effect Evaporator - 50,000 pound per hour

Niro/DeLaval 6-Effect Evaporator with TVR - Complete with Finisher, all stainless steel construction, USDA approved, including all supporting components with valves, piping, pumps, balance tanks, blowers and controls. Previous use: 12% Whey (Mozzarella) 65,000 pounds per hour feed rate and 16,000 pounds of 52% Solids output with 49,000 pounds per hour water removal. Has 316 stainless steel product contact. Located installed at Leprino Foods in Waverly, New York
Product Details
  • Stock No: HDLF82.500
  • Manufacturer: DeLaval
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Niro/DeLaval 6-Effect Evaporator - 50,000 pound per hour