General Electric Motor (500 HP, 2400 / 4160 V)
2400 / 4160 V General Electric Motor- 500 HP. Model: 5K811552A158. S/N: AL8401867. Motor specifications: 3575 rpm, 2400/4160 V, 107/62 amps, 60 Hz, 3 phase. Continuous duty. Frame: 8110S. Type: K. Overall dimensions: 5 ft. L x 3 ft. 10 in. W x 3 ft. 4 in. H.(H10).
Product Details
- Stock No: DTTC815B.
- Manufacturer: GE
- Model: 5K811552A158
- Serial Number: AL8401867