E.L. Nickell Shell and Tube Heat Exchanger

E.L. Nickell Shell and Tube Heat Exchanger

E.L. Nickell Tube-In Shell Heat Exchanger 1992, serial number 42267, national board number 39463, maximum working pressure 100 psi at 225F, min allowable temperature -20F at 100F, 4in flanged inlet-outlets, .5in drain, 6in valved recirculation tube, 25 in D x 21 ft Long.

Product Details
  • Stock No: 45.JRW92.4
  • Manufacturer: E.L. Nickell Co.
Shell & Tube Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
E.L. Nickell Shell and Tube Heat Exchanger