Emerson-Shearing Tank Stainless Steel - 55 Gallon

Emerson-Shearing Tank Stainless Steel - 55 Gallon

Emerson-Shearing Single Shell Tank - 55 Gallon. S/N E-S33-52-2. Stainless Steel with removable heater. Inside dimensions: 24 in. dia., 41-1/2 in. High. Inlets 2-3/4 in., 1-1/2 in., manway 12 in. Outlet 1-1/2 in. National board No. 116. SWPI 45 lbs. Max temp 600 °F. Stock space, top H.D. 125, Bot. H.D. 12, Shell 125, Mat'l 316. Overall dimensions: 33-1/2 in. L x 33-1/2 in. W x 59 in. H.

Product Details
  • Stock No: MRD780b.2
  • Manufacturer: Emerson
  • Serial Number: E-S33-52-2
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Emerson-Shearing Tank Stainless Steel - 55 Gallon