Evapco ATC Evaporative Condenser

Evapco ATC Evaporative Condenser

Evapco West, Inc. Evaporative Condenser / Closed Circuit Fluid Cooler. Model ATC65B. S/N: W007164. Coil test pressure: 400 PSIG. Madera, CA USA. EvapCoat G-235 Hot Dip Galvanized Steel. Nominal tonnage rating: 65 TR (R-22 freon), 46 TR (R-717 ammonia) at standard conditions: 105F condensing, +40F suction, 78F WB. Evapco, Inc. This can also be used with water/glycol as a closed loop fluid cooler. MotorPump 15, 3x3-4.63, 0.75 HP 200-230/460V, 60 Hz, 3-phase. Baldor-Reliance Industrial Fan Motor: 5 HP, 208-230/460V, 16.3-15/7.5 amps, 1155 RPM, 60 Hz, 3-phase. *PDF manual available. Shipping weight: 2,970 lbs (heaviest section 2,520 lbs). Overall dimensions: 4 ft 3 in. W x 7 ft. 2.5 in. L x 9 ft. 1 in. high.

Product Details

  • Stock No: IME5043.3
  • Manufacturer: Evapco
  • Model: ATC-65B
  • Serial Number: W007164

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco ATC Evaporative Condenser