Evapco Cooling Tower - 120 Ton

Evapco Cooling Tower - 120 Ton

Evapco Cooling Tower,120 Ton, Model ICT4-612, S/N 940325. Evapco 6 in. inlet and 6 in. outlet. (2) fans on top at 40 in. diameter. Baldor motor, Cat No. M3708T, 5 hp, 208/230/460 volt, 17.9/17.8/8.9 amp, 1,160 rpm, 60 Hz. Second fan motor, ID# G62817W09W210R004F, 3.0 hp, 3 phase, 60 Hz, 1,160 rpm,208/230/460 volt. with agitator (8 ft. 2 in.)

Product Details

  • Stock No: 45.314
  • Manufacturer: Evapco
  • Model: ICT-4-612
  • Serial Number: 940325

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Cooling Tower - 120 Ton