Farm Tank Stainless Steel - 1,000 Gallon

Farm Tank Stainless Steel - 1,000 Gallon

Farm Tank Stainless Steel - 1,000 gallon, refrigerated with motor and stander agitator, Motor, CAT CL3510, SPEC-35C12x945. Frame 56c, S/N F389, 1 hp, 115/208/230 volt, 12.8/7.0-6.4 amp, single phase, 1,725 rpm, 60 hz. (1) 1-1/2 in. outlet and (1) 1 in. inlet on bottom. (2) Lids open for access to both ends 40 in. W x 64 in. L with (1) 7 in. manhole on each one. Inside dimensions 57 in. W x 8 ft. L x 51 in. H. Tank is 65 tall w/o motor and 77 tall with motor. Overall dimensions 63-1/2 in. W x 106 in. L x 73 in. H.
Product Details
  • Stock No: 40.3008
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Farm Tank Stainless Steel - 1,000 Gallon