Feldmeier Jacketed Mix Tank -700 Gallons

Feldmeier Jacketed Mix Tank -700 Gallons

Feldmeier Jacketed Mix Tank- 700 Gallon. S/N L129. Stainless steel. Shell: 30 psi at 245 °F. Jacket: 125 psi. Front inlet: 15 in. x 20 in. Outlets: (6) 2 in.-2.75 in. (top). Manway: 20 in. Inside dimensions: 54 in. dia. x 45 in. H (side wall); 91 in. H. (bottom of cone to top of tank); 72 in. H (bottom of cone to upper portion of main tank); 23-½ in. dia. of upper top portion.

Product Details

  • Stock No: 60.JRW134.3
  • Manufacturer: Feldmeier
  • Serial Number: L129

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Feldmeier Jacketed Mix Tank -700 Gallons