Frick RXF 39 Screw Compressor

Frick RXF 39 Screw Compressor

1992 Frick RXF 39 Screw Compressor. Model S0056LFMFLHAA3, S/N XJF120 L0057FF. Marathon motor: 100 hp, 230/460/3/60 Hz. Ammonia or Freon service. Frick microprocessor, liquid injection oil cooling, isolation valves. Can be operated as high or low suction compressor. At 20 °F suction, unit has approx. 70 tons capacity; at (-)20 °F suction unit has approx. 34 tons capacity. Overall dimensions: 6 ft. L x 30 in. W. This unit is in excellent condition.

Product Details

  • Stock No: HDPW731.20
  • Manufacturer: Frick
  • Model: S0056LFMFLHAA3
  • Serial Number: XJF120 L0057FF

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick RXF 39 Screw Compressor