Frick RWB II 177 Rotary Screw Ammonia Compressor Unit

Frick RWB II 177 Rotary Screw Ammonia Compressor Unit

Frick Rotary Screw Ammonia Compressor Unit. Model: RWB-II-177. S/N: S01S3GFMPLHAA3. Refrigerant: R-717, ammonia. Quantum Microprocessor Controller. Hours: n/a. Model nomenclature: RWB-unit type, mark II-TDSH compressor, 177-displacement. Displacement: 1042 CFM (1770 m^3/hr). Volumizer variable-Vi hydraulic capacity control (10-100%). 350 PSIG test pressure. Capacity: 384.1 TR / 410.5 BHP at +20F suction and 95F condensing. Capacity at -40F suction: 79 TR / 266.9 BHP. Hours runtime: 16,248. Overall dimensions: 175 in. L x 62 in. W x 105 in. H.

Product Details

  • Stock No: SDFP144.100
  • Manufacturer: Frick
  • Model: RWB-II-177
  • Serial Number: S01S3GFMPLHAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick RWB II 177 Rotary Screw Ammonia Compressor Unit