Howe Flake Ice Maker with KRam Industrieser Condensing Unit Package - 3 Ton / Day

Howe Flake Ice Maker with KRam Industrieser Condensing Unit Package - 3 Ton / Day

This system includes a Howe 31-E flaked-ice maker and KRam Industrieser Air-Cooled Freon Condensing Unit. These are the major component parts required to output approximately 6,000 pounds of ice per day (3 tons). Power required for Howe drive motor: 115/208-230 V, 8.0/4.1 amps, 60 Hz, single phase. Power required for KRam Industrieser compressor and fan motors: 208/220 Volt, 31.2 amps, 60 Hz, 3 phase. If customer desires, Genemco can complete the system, test run (with electricity, water, refrigerant), and video test for customer approval at additional cost.(ACN248).
Product Details
  • Stock No: GEN9002
  • Manufacturer: Howe Corporation
  • Model: 31-E
  • Serial Number: 36962
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Howe Flake Ice Maker with KRam Industrieser Condensing Unit Package - 3 Ton / Day