Girton Processor Tank-100 Gallon

Girton Processor Tank-100 Gallon

Girton Processor Tank- 100 Gallon. Model SV. Painted exterior. Center bridge motor and standard agitator, 1/3 hp, 1,725 rpm, 115/230 V, 5/2.5 amp. Outlets:(1) 1-1/2 in. valve. Inside dimensions: 36 in. dia. x 27 in. H. Overall dimensions: 42 in. dia. x 43 in. H. (BH).

Product Details

  • Stock No: 32a.GO802351a.1
  • Manufacturer: Girton
  • Model: SV

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Girton Processor Tank-100 Gallon