Graco Drum Pump Stainless Steel
Graco Drum Unloading System, Bull-dog Luftmotor - Airmotor, Part Number 207172, Model 208-360, S/N A98J, max-flow 6 gpm, ratio: 10 to 1, fire-ball air-powered pump, part number 203875, S/N A98868, Series L97L, maximum input 180 psi, maximum output 900 psi, drum press plate 21-1/2 in. W, overall dimensions: 44 in. L x 25 in. W x 74 in. x H.
Product Details
- Stock No: 120.END88183.20
- Manufacturer: Graco
- Model: 208-360