Great Lakes Corporation Wrapper

Great Lakes Corporation Wrapper

Great Lakes Corporation Wrapper. Model 708-27. S/N 708-415. 120 V, 60 hz 10 amps, .25 hp. Drawing no. 9547-C. Does up to 20 packages per minute. Include Great Lakes Corp. Heat Tunnel, Belt Stainless Steel 26 in. L, , Heat Tunnel Box dimension 34 in. L, 35 in. W x 21 in. H. Sew Euro Drive-MFG, 0.7 hp, 460/230 V, 3 phase,1.5/3.0 amp, 60 Hz, 880 rpm, Output 72-362. Overall Dimensions 58 1/2 in. L x 38 in. W x 54 in. H.

Product Details

  • Stock No: 120.282
  • Manufacturer: Great Lakes
  • Model: 708-27
  • Serial Number: 708-415

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Great Lakes Corporation Wrapper