Groen Stainless Steel Kettle 75 Gallons

Groen Stainless Steel Kettle 75 Gallons

Groen S/S Kettle 75 Gallons, Model DN-60SP, S/N 87436, built in 1968. Kettle tilts forward for product discharge and is mounted on three 24 in. legs. Kettle is jacketed with max working pressure of 125 psi and has 3/4 in. inlet and outlet connections plus a 3/4 in. valve for jacket drain. The overall dimensions are 51 in. high, 30 in. diameter and 25 in. deep.

Product Details

  • Stock No: CJR1827
  • Manufacturer: Groen
  • Model: DN-60SP
  • Serial Number: 87436

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Stainless Steel Kettle 75 Gallons