Gaulin 300 CGD Homogenizer

Gaulin 300 CGD Homogenizer

Gaulin 300 CGD Homogenizer, 2-stage manual valve assembly, size 6 painted Frame, S/N 530497124, block serial numbers B17431 300CGD 127A CY, capacity 300 gph at 3,000 psi, less motor plate, motor pulley diameter 8-5/16 in., gear pulley diameter 21 in., poppet valve 7/8 in., plunger 1-3/16 in., Frame dimensions 45 in. L x 39 in. W x 47-1/2 in. H, sanitary connections 1-1/2 in. suction/discharge, approximate weight 3,000 Ibs, overall dimensions 50 in. L x 39 in. W x 47-1/2 in. H.

Product Details

  • Stock No: 100.H1648
  • Manufacturer: Gaulin
  • Model: CGD
  • Serial Number: 530497124

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Gaulin 300 CGD Homogenizer